Reciprocating Saw Blade, Sandflex Bi-Metal, 9 in, 18 TPI, 5/Pack

  • Mfr # BAH3940-228-18-ST-5P

  • Zoro # G216055747


product price:  $16.85
/pk 5, $3.37/ea

Key Features

Length
12 in
Height
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAH3940-228-18-ST-5P
Zoro #
G216055747
UPC #
7314150364206
Country of Origin
United States

Dimensions

Length
12 in
Height
10 in
Width
16 in

Description

The BAHCO BAH3940-228-18-ST-5P is a reciprocating saw blade. Available dimensions for this item are 12 in. in length, 16 in. in width, and 10 in. in height.

Key Features:

  • Product category: Reciprocating saw blades.
  • Length: 12 in.
  • Width: 16 in.
  • Height: 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.