Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sib Swedish Clearing Axe, 10 inch Blade, 26 inch Wood Handle

  • Mfr # BAH3022

  • Zoro # G322589709


product price: $67.39
/ea

Key Features

Material
Alloy Steel
Overall Length
26.38 in
Head Type
Forest
Width
4.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH3022
Zoro #
G322589709
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
26.38 in
Width
4.57 in

Details

Material
Alloy Steel
Item
Clearing Axe
Head Type
Forest

Description

Multipurpose clearing and debranching axe Replaceable blade Handle made of Hickory wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.