Zoro Homepage

Slotted Insulated Screw Driver, 7 x 1/4" Slotted 5/16"

  • Mfr # BAHBE-8065S

  • Zoro # G7612949


product price: $23.89
/ea

Key Features

Tip Style
Slotted
Overall Length
11-3/4"
Finish
black oxide
Handle Material
Ergonomic 3-Component
Tip Style Group
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE-8065S
Zoro #
G7612949
UPC #
7314150033119
Country of Origin
Spain

Dimensions

Tip Size
5/16"
Shank Length
7"
Overall Length
11-3/4"

Details

Item
Slotted Insulated Screw Driver,7 x 1/4"
Tip Style
Slotted
Finish
black oxide
Handle Material
Ergonomic 3-Component
Tip Style Group
Slotted
SAE or Metric
SAE
Features
Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location
Shank Material
Alloy steel
Number of Pieces
1
Sub-Category
Bahco

Description

Slotted Insulated Screw Driver,7 x 1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.