Zoro Homepage

Slotted Insulated Screwdriver, 4 x 1/8" Slotted 5/32"

  • Mfr # BAHBE-8040S

  • Zoro # G7608645


product price: $11.65
/ea

Key Features

Tip Style
Slotted
Overall Length
8-3/4"
Finish
black oxide
Handle Material
Ergonomic 3-Component
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE-8040S
Zoro #
G7608645
UPC #
7314150033089
Country of Origin
Spain

Dimensions

Tip Size
5/32"
Shank Length
4"
Overall Length
8-3/4"

Details

Item
Slotted Insulated Screwdriver,4 x 1/8"
Tip Style
Slotted
Finish
black oxide
Handle Material
Ergonomic 3-Component
SAE or Metric
SAE
Tip Style Group
Slotted
Number of Pieces
1
Shank Material
Alloy steel
Features
Comfort and Maximum Grip Even with Oily Hands; Black Oxide Tips Prevent Chipping of Chrome to Reduce Possible Contamination at Work Location
Sub-Category
Bahco

Description

Slotted Insulated Screwdriver,4 x 1/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.