Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square File, 6", Second Cut

  • Mfr # 1-160-06-2-0

  • Zoro # G3958164


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Material
Steel
Color
Silver
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-160-06-2-0
Zoro #
G3958164
UPC #
-
Country of Origin
Portugal

Dimensions

Length
6"

Details

Item
Square File, 6", Second Cut, 46 TPI
Material
Steel
Color
Silver

Description

Sqaure File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.