Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Screwdriver Blades

  • Mfr # BAHBE6990I6K

  • Zoro # G222589786


product price: $11.85
/ea

Key Features

Blade Material
Metal
Color
Silver
Drive Size
0.059 in
Overall Length
6.67 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE6990I6K
Zoro #
G222589786
UPC #
7314150000000
Country of Origin
Germany

Dimensions

Drive Size
0.059 in
Overall Length
6.67 in
Depth
0.1 in

Details

Blade Material
Metal
Color
Silver
Item
Torque Screwdriver Blades

Description

Torque Screwdriver Blades with TORX PLUS Tip Replaceable blade for Ergo Torque screwdrivers Designed for precision fasteners, for example in CNC machines, with tip sizes IP6, IP7, IP8, IP9, IP10 and IP15 1/4" hex shank chrome-plated and entirely hardened blades with black finish Torx Plus tips for higher dimensional accuracy Made in Germany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.