Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Screwdriver Blades with TORX Tip- T9

  • Mfr # BAHBE6990T9K

  • Zoro # G522589790


product price: $13.99
/ea

Key Features

Includes
4 Sizes
Overall Length
6.67 in
Blade Material
Metal
Drive Size
0.09 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHBE6990T9K
Zoro #
G522589790
UPC #
7314150000000
Country of Origin
Germany

Dimensions

Overall Length
6.67 in
Drive Size
0.09 in

Details

Includes
4 Sizes
Blade Material
Metal
Color
Silver
Item
Torque Screwdriver Blades

Description

Replaceable blade for Ergo Torque screwdrivers Designed for precision fasteners, for example in CNC machines, with tip sizes T6, T7, T8, T9, T10 and T15 1/4" hex shank chrome-plated and entirely hardened blades with black finish Torx tips for higher dimensional accuracy Made in Germany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.