Shop BAHCO
See all product information
Create Account
Wrench, Open End, 1000V, 18mm
- Mfr # BAH6MV-18
- Zoro # G7624858
product price:Â
$
77.69
/ea
Key Features
Finish
Insulated
Overall Length
170mm
Head Size
18mm
Features
For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAH6MV-18
- Zoro #
- G7624858
- UPC #
- 7314150120956
- Country of Origin
- Spain
Dimensions
- Overall Length
- 170mm
- Head Size
- 18mm
Details
- Finish
- Insulated
- Features
- For Work on Live Equipment up to 1000 Volts, VDE Certified, 2 Layer Color Insulation Coating 6-16 mm Wrenches, 3 Layer Color Insulation Coating 17-32mm Wrenches
- Measurement Type
- Metric
Description
Wrench,Open End,1000V,18mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.