Zoro Homepage

50-Ton Press, Pneumatic, H-Frame (HSP-50A)

  • Mfr # HSP-50A

  • Zoro # G2222398


product price: $5,452.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
7 3/4 in
Pump Type
Air
Base Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSP-50A
Zoro #
G2222398
UPC #
-
Country of Origin
China

Dimensions

Base Length
44 in
Base Width
24 in
Overall Height
83 in
Working Height
2-1/2 to 44"
Bed Height
2-1/2 to 44"
Working Width
28-1/2"
Total Width
44"
Total Height
16"
Overall Width
44 in
Ram Size
2 3/4 in
Base Depth
44 in
Press Bed Width
28 1/2 in
Press Bed Depth
7 3/4 in

Details

Frame Capacity
50 ton
Frame Type
H-Frame
Cylinder Stroke
7 3/4 in
Pump Type
Air
Application
Pressing Bearings
Pump
Yes
Ram Travel
10"
Features
Automatic Cylinder Return;Foot Pedal Control;Movable (Left-Right) Cylinder;Welded Construction
Cylinder
Movable
Item
Hydraulic Press
Includes
V-Block
Capacity
50 ton
Material - Machining
Steel
Pressure
50 tons/123 psi
Max. Ram-to-Table Distance
41.26 in
Distance Between Uprights
28 1/2 in
Stroke
7.8 in
Min. Ram-to-Table Distance
2.72 in
Operating Pressure
123 psi
Pump Model Number
Yes
Manufacturer Warranty
1 yr
Ram-to-Table Distance - Minimum
2 3/4 in
Frame Material
Steel
Ram-to-Table Distance - Maximum
41 1/4 in
Operation
Air

Description

The Baileigh Industrial HSP-50A is a 50-ton H-frame shop press designed for industrial bending, straightening, forming, and assembly work. This machine combines an air-powered pneumatic system for speed with a manual hand pump for applications requiring more delicate control. The frame is fully welded steel.

Performance and Hydraulics:

  • Force Capacity: Delivers 50 tons of force at an operating pressure of 123 psi.
  • Two-Speed Operation: Utilizes an air/hydraulic system for pneumatic speed and hands-free foot pedal control, while a manual side pump provides precision for delicate projects.
  • Cylinder and Stroke: Features a large 6-inch diameter cylinder with a 7.8-inch stroke and automatic cylinder return.
  • Movable Ram: The cylinder can be moved left-to-right to accommodate off-center pressing and various setups. Working Dimensions:
    • Working Bed: Repositionable table adjusts to handle various part sizes, offering a working height ranging from 2.5 inches to 44 inches.
    • Ram Clearance: Provides a minimum ram-to-table distance of 2.72 inches and a maximum distance of 41.26 inches.
    • Work Area: Offers a 28.5-inch working width between uprights and a press bed depth of 7.75 inches.
    • Buy the Baileigh 50-ton press (HSP-50A) from Zoro today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.