Air Tapping Arm, 220 rpm, 33-1/3 In

  • Mfr # ATM-27-1000

  • Zoro # G0023451


product price: $6,644.99
/ea
Free Shipping & Returns

Key Features

Reach
33 1/3 in
Includes
(6) Tap Holders, Air Tapping Spindle, Slanted Arm, Table Mount System
Free Speed
220 RPM
Maximum Tapping Capacity - Steel
1 in
Air Consumption
16 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ATM-27-1000
Zoro #
G0023451
UPC #
731325391671
Country of Origin
Taiwan, Province of China

Dimensions

Included Tap Holder Sizes
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in

Details

Item
Air Tapping Arm
Reach
33 1/3 in
Includes
(6) Tap Holders, Air Tapping Spindle, Slanted Arm, Table Mount System
Free Speed
220 RPM
Maximum Tapping Capacity - Steel
1 in
Air Consumption
16 cfm
Minimum Reach
3.9 in
Includes Tap Holder
Yes
Number of Speeds
1
Maximum Tapping Capacity - Aluminum
1 in
Maximum Reach
33.3 in

Description

Air Tapping Arm, Maximum Reach 33.3 in, Minimum Reach 3.9 in, Maximum Tapping Capacity - Steel 1 in, Maximum Tapping Capacity - Aluminum 1 in, Included Tap Holder Sizes 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Tool Holder Size Not Applicable, Free Speed 220 RPM, Torque Not Applicable, Air Consumption 16 cfm, Number of Speeds 1, Includes (6) Tap Holders, Air Tapping Spindle, Slanted Arm, Table Mount System, Includes Tap Holder Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.