Air Tapping Arm, 220 rpm, 74-13/16 In
Mfr # ATM-27-1900
Zoro # G0023445
product price:Â $7,698.99
/ea
Free Shipping & Returns
Key Features
Reach
74 13/16 in
Includes
(6) Tap Holders, Adjustable Spindle Mount for Variable Degree Tapping, Air Tapping Spindle, Dual Stretch Arm, Slanted Arm for Increased Reach, Table Mount System
Free Speed
220 RPM
Number of Speeds
1
Included Tap Holder Sizes
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATM-27-1900
Zoro #
G0023445
UPC #
731325391688
Country of Origin
Taiwan, Province of China
Dimensions
Included Tap Holder Sizes
1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Details
Item
Air Tapping Arm
Reach
74 13/16 in
Includes
(6) Tap Holders, Adjustable Spindle Mount for Variable Degree Tapping, Air Tapping Spindle, Dual Stretch Arm, Slanted Arm for Increased Reach, Table Mount System
Free Speed
220 RPM
Number of Speeds
1
Air Consumption
16 cfm
Maximum Reach
75 in
Includes Tap Holder
Yes
Maximum Tapping Capacity - Steel
1 in
Minimum Reach
7.8 in
Maximum Tapping Capacity - Aluminum
1 in
Description
Air Tapping Arm, Maximum Reach 75 in, Minimum Reach 7.8 in, Maximum Tapping Capacity - Steel 1 in, Maximum Tapping Capacity - Aluminum 1 in, Included Tap Holder Sizes 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, Tool Holder Size Not Applicable, Free Speed 220 RPM, Torque Not Applicable, Air Consumption 16 cfm, Number of Speeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.