Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arbor Press, 2In, 5Tons

  • Mfr # AP-5

  • Zoro # G3477330


product price: $1,521.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Force in Tons
5 ton
Swing (In.)
0 in
Table Work Surface (In.)
10 in
Anvil Dia. Work Area (In.)
2 in
Range of Slot Widths (In.)
5/64 to 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-5
Zoro #
G3477330
UPC #
-
Country of Origin
China

Dimensions

Anvil Dia. Work Area (In.)
2 in
Range of Slot Widths (In.)
5/64 to 2-1/2 in
Max. Work Height (In.)
15 3/4 in
Height (In.)
38 in

Details

Force in Tons
5 ton
Swing (In.)
0 in
Table Work Surface (In.)
10 in
Construction
Cast iron
Features
Adjustable Handle, Square Ram for Greater Strength
Force Range (Lbs.)
11,200 lb
Includes
4-Position Die Plate
Item
Arbor Press

Description

Arbor Press, Force in Tons 5 ton, Force Range (Lbs.) 11,200 lb, Swing (In.) 0 in, Table Work Surface (In.) 10 in, Anvil Dia. Work Area (In.) 2 in, Range of Slot Widths (In.) 5/64 to 2-1/2 in, Max. Work Height (In.) 15 3/4 in, Height (In.) 38 in, Cast Iron Construction, Features Adjustable Handle, Square Ram for Greater Strength, Includes 4-Position Die Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.