Bar and Tube Bender, 100 in Bending Length, 1/2 in Cutting Width, 4 Rolls

  • Mfr # MPB275220

  • Zoro # G3376287


product price:  $19,020.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
100 in
Cutting Width (In.)
1/2 in
Rolls
4
Application
Bending, Scrolling
Features
High Speed Bender, Tight Hook Bending, Scrolling, and Rotary Draw Bending
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB275220
Zoro #
G3376287
UPC #
19907621812
Country of Origin
United States

Dimensions

Bending Length (In.)
100 in
Cutting Width (In.)
1/2 in
Maximum Tube Diameter
2 in
Cutting Width
1/2 in
Maximum Bar Width
1 in
Maximum Tube Wall Thickness
1/8 in
Maximum Bar Thickness
1 in
Maximum Pipe Size
1 1/4 in
Bending Length
100 in

Details

Item
Bar and Tube Bender
Rolls
4
Application
Bending, Scrolling
Features
High Speed Bender, Tight Hook Bending, Scrolling, and Rotary Draw Bending
Construction
Steel
Blade
Steel
Phase
Single-Phase
Voltage
220V AC
Compatible Shape
Solid Rod, Solid Round, Solid Square
Material
Steel
Power Source
Corded
For Use With Metal
Mild Steel, Solid Steel
Current
20 A
Actuation
Foot Pedal
Number of Rollers
4
Compatible Die Type
Adapter to Run Standard Dies and Counter Dies Standard RDB-250 Controller, Fixed Stop Die, Rotating Stop Die
Color
Yellow
Motor Type
Electric
Includes
(4) Shear Pins, Bend Pins, Roller Bending Tool, Universal Bending Plate With 4 Hardened Lock Pins Includes Tight Nose Bending Tool

Description

Bar and Tube Bender, For Use With Metal Mild Steel, Solid Steel, Maximum Bar Thickness 1 in, Maximum Tube Wall Thickness 1/8 in, Maximum Bar Width 1 in, Maximum Tube Diameter 2 in, Maximum Pipe Size 1 1/4 in, Number of Rollers 4, Voltage 220V AC, Phase Single-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.