Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Roller, 22, Beading, 26 ga

  • Mfr # BR-22

  • Zoro # G8386996


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Capacity of Mild Steel (Gauge)
22
Application
Beading
Features
Tooling Changes are Fast and Simple
Material
Cast Iron
Includes
6 Tooling Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-22
Zoro #
G8386996
UPC #
-
Country of Origin
China

Dimensions

Compatible Die Size
1/8 in, 1/4 in
Adjustable Depth Stop
Yes
Throat Depth
7 in

Details

Item
Bead Roller
Capacity of Mild Steel (Gauge)
22
Application
Beading
Features
Tooling Changes are Fast and Simple
Material
Cast Iron
Includes
6 Tooling Sets
Color
White
Included Roller Dies
1/4 in Turning, 1/8 in Turning, Buring, Crimping, Ogee, Wiring
Sheet Capacity Aluminum
20 ga
Sheet Metal Capacity Stainless Steel
26 ga
Sheet Metal Capacity Mild Steel
22 ga
Actuation
Hand Crank
Power Source
Manual

Description

Bead Roller, Sheet Capacity Aluminum 20 ga, Sheet Metal Capacity Mild Steel 22 ga, Sheet Metal Capacity Stainless Steel 26 ga, Throat Depth 7 in, Adjustable Depth Stop Yes, Included Roller Dies 1/4 in Turning, 1/8 in Turning, Buring, Crimping, Ogee, Wiring, Actuation Hand Crank, Application Beading, Color White, Compatible Die Size 1/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.