Zoro Homepage

Bead Roller

  • Mfr # BR36

  • Zoro # G2222538


product price: $7,861.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Capacity of Mild Steel (Gauge)
16
Application
Beading
Construction
Steel
Features
Quick Release Top Die
Sheet Metal Capacity Stainless Steel
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR36
Zoro #
G2222538
UPC #
19907075226
Country of Origin
United States

Dimensions

Adjustable Depth Stop
Yes
Throat Depth
36 in
Compatible Die Size
3/64 in, 1/4 in

Details

Item
Bead Roller
Capacity of Mild Steel (Gauge)
16
Application
Beading
Construction
Steel
Features
Quick Release Top Die
Sheet Metal Capacity Stainless Steel
20 ga
Actuation
Foot Pedal
Sheet Metal Capacity Mild Steel
16 ga
Included Roller Dies
1/16 in Step, 1/4 in Round Bead
Sheet Capacity Aluminum
14 ga
Material
Steel
Power Source
Corded
Compatible Die Type
Bead Roll, Step Roll
Color
Yellow

Description

Bead Roller, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Throat Depth 36 in, Adjustable Depth Stop Yes, Included Roller Dies 1/16 in Step, 1/4 in Round Bead, Actuation Foot Pedal, Application Beading, Color Yellow, Compatible Die Size 3/64 in, 1/4 in, Compatible Die Type Bead Roll, Step Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.