Zoro Homepage

Belt Grinder, 1-1/2HP, 110V, 20A

  • Mfr # BG-248-3

  • Zoro # G8472466


product price: $3,473.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Belt Size (In.)
2 x 48
Belt SFPM
3,600 SFPM
Corded/Cordless
Corded
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-248-3
Zoro #
G8472466
UPC #
-
Country of Origin
China

Dimensions

Belt Size (In.)
2 x 48
Tool Length
48 in
Belt Width
2 in
Belt Table Length
4 in
Tool Width
31 in
Belt Table Width
2 in
Belt Length
48 in
Tool Height
43 in

Details

Item
Belt Grinder
HP
1 1/2 hp
Belt SFPM
3,600 SFPM
Corded/Cordless
Corded
Voltage
115V
Amps AC
20
Phase
Single-Phase
Operation
Grinding and Finishing
Corded/Banded
Corded
Hz
60
Features
(3) Grinding Tables, (2) Fixed Wheels, (3) Contact Wheels, 1 Year Warranty
Includes
(3) Grinding Tables
Product Type
Belt Grinder
Number of Speeds
1
Belt Speed
3,450 SFPM
Current
20 A
Tool Series
BG
Horsepower
2 hp
Compatible Workpiece Material
Metal
Power Source
Corded
Mounting Location
Floor Standing
Speed Settings
Fixed

Description

Belt Grinder, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 110 V, Phase Single-Phase, Horsepower 2 hp, Mounting Location Floor Standing, Belt Width 2 in, Belt Length 48 in, Belt Speed 3,450 SFPM, Speed Settings Fixed, Belt Table Width 2 in, Belt Table Length 4 in, Number of Speeds 1, Dust Collection Port Size Not Applicable, Tool Series BG, Current 20 A, Features (3) Grinding Tables, (2) Fixed Wheels, (3) Contact Wheels, 1 Year Warranty, Includes (3) Grinding Tables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.