Zoro Homepage

Belt Grinder, 1-1/2HP, 110V, 20A

  • Mfr # BG-260-3-110

  • Zoro # G8377232


product price: $5,149.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Belt Size (In.)
2 x 60
Belt SFPM
800 to 8000
Corded/Cordless
Corded
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-260-3-110
Zoro #
G8377232
UPC #
-
Country of Origin
China

Dimensions

Belt Size (In.)
2 x 60
Belt Width
2 in
Belt Length
60 in
Belt Table Width
2 in
Belt Table Length
4 in

Details

Item
Belt Grinder
HP
1 1/2 hp
Belt SFPM
800 to 8000
Corded/Cordless
Corded
Voltage
115V
Phase
Single-Phase
Amps AC
20
Corded/Banded
Corded
Operation
Grinding and Finishing
Hz
60
Features
7 in Diameter Contact Wheel, Accepts 2 in x 60 in Grinder Belt
Product Type
Belt Grinder
Compatible Workpiece Material
Metal
Speed Settings
Variable
Mounting Location
Benchtop
Horsepower
1.5 hp
Belt Speed
8,000 SFPM
Power Source
Corded
Current
20 A
Tool Series
BG
Belt Orientation
Horizontal, Vertical

Description

Belt Grinder, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 110 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Benchtop, Belt Width 2 in, Belt Length 60 in, Belt Speed 8,000 SFPM, Speed Settings Variable, Belt Table Width 2 in, Belt Table Length 4 in, Dust Collection Port Size Not Applicable, Tool Series BG, Belt Orientation Horizontal, Vertical, Current 20 A, Features 7 in Diameter Contact Wheel, Accepts 2 in x 60 in Grinder Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.