Zoro Homepage

Belt Grinder, 1-1/2HP, 220V, 15A

  • Mfr # BG-260-3-220

  • Zoro # G7970471


product price: $4,976.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Belt Size (In.)
3 x 60
Belt SFPM
800 to 8000
Corded/Cordless
Corded
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-260-3-220
Zoro #
G7970471
UPC #
-
Country of Origin
China

Dimensions

Belt Size (In.)
3 x 60
Belt Table Length
4 in
Belt Length
60 in
Belt Width
2 in
Belt Table Width
2 in

Details

Item
Belt Grinder
HP
1 1/2 hp
Belt SFPM
800 to 8000
Corded/Cordless
Corded
Voltage
230V
Operation
Grinding and Finishing
Amps AC
15
Corded/Banded
Corded
Hz
60
Phase
Single-Phase
Features
7 in Diameter Contact Wheel, All Rotating Grinder Parts Are Fully Covered, 1 Year Warranty, Belt Adjuster
Includes
Grinding Table
Product Type
Belt Grinder
Compatible Workpiece Material
Metal
Tool Series
BG
Horsepower
1.5 hp
Housing Material
Cast Aluminum
Mounting Location
Benchtop
Current
15 A
Belt Orientation
Horizontal, Vertical
Power Source
Corded
Belt Speed
8,000 SFPM
Speed Settings
Variable

Description

Belt Grinder, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 220 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Benchtop, Belt Width 2 in, Belt Length 60 in, Belt Speed 8,000 SFPM, Speed Settings Variable, Belt Table Width 2 in, Belt Table Length 4 in, Dust Collection Port Size Not Applicable, Tool Series BG, Belt Orientation Horizontal, Vertical, Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.