Zoro Homepage

Belt Grinder, 4HP, 220V, 15A

  • Mfr # BG-379

  • Zoro # G2222556


product price: $3,856.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
4 hp
Belt Size (In.)
3 x 73-3/4
Belt SFPM
6,691 SFPM
Corded/Cordless
Corded
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-379
Zoro #
G2222556
UPC #
-
Country of Origin
China

Dimensions

Belt Size (In.)
3 x 73-3/4
Belt Table Length
51 in
Belt Table Width
3 in
Belt Length
79 in
Dust Collection Port Size
4 in
Belt Width
3 in

Details

Item
Belt Grinder
HP
4 hp
Belt SFPM
6,691 SFPM
Corded/Cordless
Corded
Voltage
230V
Corded/Banded
Corded
Hz
60
Amps AC
15
Phase
Three-Phase
Operation
Grinding and Finishing
Features
Triangular Steel Base for Pivoting, Urethane Covering Protects Idler Wheel, Removable Catch Basin with a 220-Volt Dust Extraction System, Solid Billet Aluminum Drive Wheel, Top Guard Opens Up to a Large Flat Grinding Surface
Product Type
Belt Grinder
Current
15 A
Mounting Location
Floor Standing
Compatible Workpiece Material
Metal
Speed Settings
Fixed
Number of Speeds
1
Tool Series
BG
Belt Speed
6,691 SFPM
Horsepower
4 hp
Power Source
Corded

Description

Belt Grinder, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 220 V, Phase Three-Phase, Horsepower 4 hp, Mounting Location Floor Standing, Belt Width 3 in, Belt Length 79 in, Belt Speed 6,691 SFPM, Speed Settings Fixed, Belt Table Width 3 in, Belt Table Length 51 in, Number of Speeds 1, Dust Collection Port Size 4 in, Tool Series BG, Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.