Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Top Lathe

  • Mfr # PL-1022VS-V2

  • Zoro # G000702673


product price: $5,706.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Phase
Single
Voltage
110V AC
Frequency
60 Hz
Distance Between Centers
19 3/5 in
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-1022VS-V2
Zoro #
G000702673
UPC #
19907010203
Country of Origin
China

Dimensions

Overall Width
23 31/50 in
Overall Length
43.31 in
Overall Height
33 43/50 in
Bed Width
5 31/100 in
Overall Depth
43 31/100 in

Details

Item
Bench Top Lathe
Phase
Single
Voltage
110V AC
Frequency
60 Hz
Distance Between Centers
19 3/5 in
Horsepower
1 hp
Number of Spindle Speeds
Variable
Tailstock Taper
MT2
Features
Capable of Making Both Metric and Standard Threads
Includes
(4) Jaw Chucks, 3-Jaw Chucks
Max. Metric Thread
3.40 mm
Swing Over Cross Slide
5 1/2 in
Application
Metal Turning
Min. Metric Thread
0.4 mm
Min. Spindle Speed
100 RPM
Min. Threads per Inch
8
Max. Threads per Inch
40
Max. Spindle Speed
2,000 RPM
Spindle Bore
3/4 in
Swing Over Bed
9 21/25 in
Current
6 A
Number of Inch Threads
8
Series
PL-1022VS-V2
Includes Digital Readout
Digital Readout Included
Includes Stand
Stand Sold Separately
Spindle Speed - Minimum
100 RPM
Spindle Speed - Maximum
2,000 RPM
Threads per Inch - Maximum
56
Metric Thread - Maximum
3.4 mm
Lathe Head Drive
Electronic Variable Speed
Manufacturer Warranty
1 yr
Metric Thread - Minimum
0.4 mm
Threads per Inch - Minimum
8
Spindle Nose Taper
MT2

Description

Bench Top Lathe, Distance Between Centers 19 3/5 in, Voltage 110V AC, Horsepower 1 hp, Min. Spindle Speed 100 RPM, Application Metal Turning, Overall Height 33 43/50 in, Overall Length 43.31 in, Overall Width 23 31/50 in, Max. Spindle Speed 2,000 RPM, Tailstock Taper MT2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.