Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box and Pan Brake, 50 in. Bend L, Steel

  • Mfr # BB-5016F-DS

  • Zoro # G3376357


product price: $5,896.79
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Bending Length (In.)
50 in
Capacity of Mild Steel (Gauge)
16
Application
Boxes, Pans, Tanks
Features
Adjustable Stop Rod Helps User Make Repeatable Parts for Production Runs Without Difficulty, Segmented Fingers on the Lower Lifting Beam Let Flanges and Flaps Hang Down While Still Allowing User to Get Close to the Bend Line, Simple Blade Gap Adjustment Lets User Work on Various Gauges of Sheet Metal, Spring-Loaded Cylinder Assists in Lifting the Apron, Saving Effort for the Operator
Max. Box Depth (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-5016F-DS
Zoro #
G3376357
UPC #
19907011378
Country of Origin
China

Dimensions

Bending Length (In.)
50 in
Max. Box Depth (In.)
2 1/2 in
Finger Width
1 1/2 in, 2 in, 3 in, 6 in
Bending Length
50 in
Maximum Box Depth
2 1/2 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
16
Application
Boxes, Pans, Tanks
Features
Adjustable Stop Rod Helps User Make Repeatable Parts for Production Runs Without Difficulty, Segmented Fingers on the Lower Lifting Beam Let Flanges and Flaps Hang Down While Still Allowing User to Get Close to the Bend Line, Simple Blade Gap Adjustment Lets User Work on Various Gauges of Sheet Metal, Spring-Loaded Cylinder Assists in Lifting the Apron, Saving Effort for the Operator
Construction
Steel
Blade
Dual Edge
Power Source
Manual
Maximum Bend Angle
135 Degrees
Angle Gauge
No
Sheet Capacity Aluminum
12 ga
Actuation
Hand Lever
Brake Type
Box and Pan
Sheet Metal Capacity Stainless Steel
20 ga
Finger Style
Top and Bottom Edge
Material
Steel
Sheet Metal Capacity Mild Steel
16 ga
Color
White

Description

Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top and Bottom Edge, Finger Width 1 1/2 in, 2 in, 3 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.