Box and Pan Brake
Mfr # BB-12016
Zoro # G3477279
product price: $17,700.99
/ea
Item requires special delivery charges. A $1,080.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
120 in
Capacity of Mild Steel (Gauge)
16
Application
Bending
Finger Width (In.)
3 in, 4 in, 5 in, 6 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-12016
Zoro #
G3477279
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bending Length (In.)
120 in
Finger Width (In.)
3 in, 4 in, 5 in, 6 in
Max. Box Depth (In.)
6 in
Bending Length
10 ft
Maximum Box Depth
6 in
Finger Width
3 in, 4 in, 5 in, 6 in
Details
Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
16
Application
Bending
Construction
Steel
Max. Lift of Beam (In.)
1 in
Features
(2) Large Counterweights, Bending Leaf Shafts Ride in Precise Oilable for Better Bend Tolerances, Maximum Bend Angle of 135 Degrees
Color
White
Sheet Capacity Aluminum
12 ga
Actuation
Hand Lever
Power Source
Manual
Brake Type
Box and Pan
Material
Steel
Sheet Metal Capacity Mild Steel
16 ga
Finger Style
Top Edge
Sheet Metal Capacity Stainless Steel
20 ga
Maximum Lift of Beam
1 in
Maximum Bend Angle
135 Degrees
Angle Gauge
Yes
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 3 in, 4 in, 5 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.