Box and Pan Brake
Mfr # BB-3616E
Zoro # G2222608
product price: $2,393.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Bending Length (In.)
36 in
Capacity of Mild Steel (Gauge)
16
Application
Bending
Max. Box Depth (In.)
1 3/8 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-3616E
Zoro #
G2222608
UPC #
-
Country of Origin
China
Dimensions
Bending Length (In.)
36 in
Max. Box Depth (In.)
1 3/8 in
Finger Width
1 in, 2 in, 3 in, 8 in, 10 in, 12 in
Maximum Box Depth
1 3/8 in
Bending Length
36 in
Details
Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
16
Application
Bending
Construction
Steel
Features
Bends Up to 135 Degrees , Finger Gap Adjustment on the Right and Left of the Bend Brake Allows for Different Gauges of Material, Heavy Counterweight to Assist in Lifting the Apron-Especially Handy When Bending At Full Capacity
Material
Steel
Includes
(6) Fingers
Color
Blue, Gray
Actuation
Hand Lever
Finger Style
Top Edge
Power Source
Manual
Sheet Metal Capacity Mild Steel
16 ga
Sheet Capacity Aluminum
12 ga
Sheet Metal Capacity Stainless Steel
20 ga
Maximum Bend Angle
135 Degrees
Brake Type
Box and Pan
Angle Gauge
No
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top Edge, Finger Width 1 in, 2 in, 3 in, 8 in, 10 in, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.