Zoro Homepage

Box and Pan Brake

  • Mfr # BB-4012F

  • Zoro # G3477245


product price: $4,775.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
40 in
Capacity of Mild Steel (Gauge)
12
Application
Bending
Max. Box Depth (In.)
2 1/2 in
Finger Width (In.)
1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4012F
Zoro #
G3477245
UPC #
-
Country of Origin
China

Dimensions

Bending Length (In.)
40 in
Max. Box Depth (In.)
2 1/2 in
Finger Width (In.)
1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in
Bending Length
40 in
Finger Width
1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in
Maximum Box Depth
2 1/2 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
12
Application
Bending
Construction
Steel
Features
Material
Steel
Color
White
Actuation
Hand Lever
Power Source
Manual
Brake Type
Box and Pan
Maximum Bend Angle
135 Degrees
Finger Style
Top Edge
Compatible Die Type
Hardened
Angle Gauge
No
Sheet Metal Capacity Stainless Steel
16 ga
Sheet Metal Capacity Mild Steel
12 ga
Sheet Capacity Aluminum
10 ga

Description

Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top Edge, Finger Width 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.