Zoro Homepage

Box and Pan Brake

  • Mfr # BB-4816E

  • Zoro # G2222599


product price: $3,069.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Bending Length (In.)
48 in
Capacity of Mild Steel (Gauge)
16
Application
Bending
Construction
Steel
Max. Box Depth (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4816E
Zoro #
G2222599
UPC #
-
Country of Origin
China

Dimensions

Bending Length (In.)
48 in
Max. Box Depth (In.)
1 3/4 in
Finger Width
2 in, 3 in, 4 in
Bending Length
48 in
Maximum Box Depth
1 1/2 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
16
Application
Bending
Construction
Steel
Features
Bends Up to 135 Degrees Across the Brakes Entire 48 in (4-foot) Length Even At Full Capacity, Counterweight Apron Lift Assist Reduces Effort When Bending At Full Capacity, Finger Setback Adjustment for the Thickness of the Material, Sturdy Floor Stand
Finger Style
Top Edge
Material
Steel
Sheet Metal Capacity Stainless Steel
20 ga
Sheet Capacity Aluminum
12 ga
Includes
(16) Hardened Fingers of Varying Lengths
Angle Gauge
No
Color
Blue, Gray
Power Source
Manual
Sheet Metal Capacity Mild Steel
16 ga
Brake Type
Box and Pan
Maximum Bend Angle
135 Degrees
Actuation
Hand Lever

Description

Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No, Finger Style Top Edge, Finger Width 2 in, 3 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.