Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box and Pan Brake

  • Mfr # BB-7210H

  • Zoro # G3477190


product price: $36,914.99
/ea
Additional $1,270.00 delivery surcharge applies per item.
See details

Key Features

Bending Length (In.)
72 in
Capacity of Mild Steel (Gauge)
10
Application
Bending
Max. Lift of Beam (In.)
1 in
Finger Width (In.)
3 in, 4 in, 5 in, 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-7210H
Zoro #
G3477190
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bending Length (In.)
72 in
Finger Width (In.)
3 in, 4 in, 5 in, 6 in
Max. Box Depth (In.)
6 in
Finger Width
3 in, 4 in, 5 in, 6 in
Maximum Box Depth
6 in
Bending Length
72 in

Details

Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
10
Application
Bending
Max. Lift of Beam (In.)
1 in
Construction
Steel
Phase
Three-Phase
Voltage
220V AC
Features
Adjustable Bend Auto-Stop Makes Production Runs More Efficient and Ensures Repeatability, Box and Pan Brake Made With Top-Quality Industrial-Grade Hydraulics for Reliability Over Many Years of Use, Hydraulic Motor Attached to a Cam Lifts and Clamps the Beam to Deliver the Extreme Pressure Required to Bend 10 Gauge Mild Steel, Removable Bending Apron
Maximum Bend Angle
135 Degrees
Material
Steel
Motor Type
Electric
Color
White
Sheet Metal Capacity Stainless Steel
12 ga
Brake Type
Box and Pan
Maximum Lift of Beam
1 in
Includes
(17) Hardened Fingers
Actuation
Foot Pedal, Hand Lever
Sheet Capacity Aluminum
8 ga
Horsepower
5 hp
Power Source
Corded
Current
15 A
Angle Gauge
Yes
Sheet Metal Capacity Mild Steel
10 ga

Description

Sheet Metal Brake, Brake Type Box and Pan, Actuation Foot Pedal, Hand Lever, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 12 ga, Bending Length 72 in, Maximum Bend Angle 135 Degrees , Voltage 220V AC, Phase Three-Phase, Current 15 A, Motor Type Electric, Angle Gauge Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.