Brake, Box, Foot Pedal, Steel, Manual, 50"L

  • Mfr # BB-5014F

  • Zoro # G210445162


product price: $5,692.99
/ea
Additional $455.00 delivery surcharge applies per item.
See details

Key Features

Features
Spring Loaded Cylinder
Actuation
Foot Pedal
Overall Length
50 in
Power Source
Manual
Bending Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-5014F
Zoro #
G210445162
UPC #
731325393224
Country of Origin
China

Dimensions

Overall Length
50 in
Bending Length
50 in
Maximum Box Depth
2 1/2 in
Finger Width
1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in

Details

Item
Brake
Features
Spring Loaded Cylinder
Actuation
Foot Pedal
Power Source
Manual
Includes
Foot Pedal
Angle Gauge
Yes
Application
Bending
Maximum Bend Angle
135 Degrees
Material
Steel
Sheet Metal Capacity Mild Steel
14 ga
Brake Type
Box
Finger Style
Top Edge
Sheet Capacity Aluminum
10 ga
Sheet Metal Capacity Stainless Steel
18 ga

Description

Brake, Brake Type Box, Actuation Foot Pedal, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.