Zoro Homepage

Cold Saw, 14 In. Blade, 1-17/64 In. Arbor

  • Mfr # CS-350M

  • Zoro # G3500001


product price: $11,325.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Voltage
220V AC
Blade Dia.
14 in
Includes
Coolant System, Direct Drive Head, Self Centering Vice
Arbor Size
1 1/4 in
HP
4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-350M
Zoro #
G3500001
UPC #
19907702948
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
14 in
Arbor Size
1 1/4 in
Blade Dia. - English
14 in
Blade Dia. - Metric
356 mm

Details

Item
Cold Saw
Voltage
220V AC
Includes
Coolant System, Direct Drive Head, Self Centering Vice
HP
4 hp
Corded/Cordless
Corded
Tool Weight
820 lb
Guard Type
Steel
No Load RPM
26/52 RPM
Cutting Capacity
4 5/16 in at 90 Degrees and 3 in at 45 Degrees
Application
Cutting a Wide Variety of Materials Like Marine Rails, Hand Railing, Playground Equipment and Chassis Application
Corded/Banded
Corded
Material
Aluminum, Steel
Phase
Three
Material Feed
Manual
Round Cut Capacity @ 45 Deg.
2 15/16 in
Square Cut Capacity @ 0 Deg.
4-1/4 sq in
Metal Saw Type
Cold Saw
Square Cut Capacity @ 45 Deg.
2-15/16 sq in
Blade Speed
26 RPM, 52 RPM
Cutting Blade Type
Cold Saw Blade
Horsepower
3
Series
CS-350
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Power Source
Corded
Round Cut Capacity @ 0 Deg.
4 3/8 in
Blade Mounting Holes
32mm
Arbor Shape
Round
Current
10.5 A

Description

Cold Saw, Power Source Corded, Series CS-350, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 356 mm, Blade Dia. - English 14 in, Blade Mounting Holes 14 in x 32 mm x 2.5 mm, Blade Speed 26 RPM, 52 RPM, Current 10.5 A, Horsepower 3, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 4 3/8 in, Round Cut Capacity @ 45 Deg. 2 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.