Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Saw, 1.5HP, 54rpm

  • Mfr # CS-275EU

  • Zoro # G3476901


product price: $3,487.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Voltage
110V AC
Blade Dia.
11 in
Includes
Blade
Arbor Size
1 1/4 in
Handle Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-275EU
Zoro #
G3476901
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
11 in
Arbor Size
1 1/4 in
Blade Dia. - English
11 in
Blade Dia. - Metric
279 mm

Details

Item
Cold Saw
Voltage
110V AC
Includes
Blade
Handle Type
Straight
Guard Type
Pivoting
Cutting Capacity
3 1/4 in
Corded/Cordless
Corded
No Load RPM
54 RPM
Application
Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
Pivoting Fence Angle
45 Degrees
HP
1.5 hp
Corded/Banded
Corded
Phase
Single
Square Cut Capacity @ 45 Deg.
2-1/4 sq in
Blade Mounting Holes
32mm
Arbor Shape
Round
Cutting Blade Type
Cold Saw Blade
Round Cut Capacity @ 0 Deg.
3 1/4 in
Current
25 A
Series
CS-275
Metal Saw Type
Cold Saw
Round Cut Capacity @ 45 Deg.
3 1/4 in
Square Cut Capacity @ 0 Deg.
3 sq in
Material Feed
Manual
Blade Speed
54 RPM
Power Source
Corded
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Horsepower
1.5

Description

Cold Saw, Power Source Corded, Series CS-275, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 279 mm, Blade Dia. - English 11 in, Blade Mounting Holes 14 in x 32 mm x 2.5 mm, Blade Speed 54 RPM, Current 25 A, Horsepower 1.5, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 3 1/4 in, Round Cut Capacity @ 45 Deg. 3 1/4 in, Square Cut Capacity @ 0 Deg. 3 sq in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.