Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Saw, 2.5HP, 52rpm

  • Mfr # CS-315EU

  • Zoro # G3321930


product price: $3,912.29
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
220V AC
Blade Dia.
12 1/2 in
Includes
Blade
Arbor Size
1 1/4 in
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-315EU
Zoro #
G3321930
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12 1/2 in
Arbor Size
1 1/4 in
Blade Dia. - English
12 1/2 in
Blade Dia. - Metric
318 mm

Details

Item
Cold Saw
Voltage
220V AC
Includes
Blade
Corded/Cordless
Corded
Handle Type
Straight
Cutting Capacity
4 in
HP
2.5 hp
Guard Type
Pivoting
Application
Cutting Bar Stock, Rebar, Struts, Pipe and Conduit
No Load RPM
52 RPM
Pivoting Fence Angle
45 Degrees
Corded/Banded
Corded
Phase
Single
Round Cut Capacity @ 0 Deg.
3 1/2 in
Miter Angle Range
45 Degrees Left to 45 Degrees Right
Arbor Shape
Round
Blade Speed
52 RPM
Series
CS-315
Power Source
Corded
Square Cut Capacity @ 45 Deg.
3-1/2 sq in
Blade Mounting Holes
32mm
Square Cut Capacity @ 0 Deg.
3-1/4 sq in
Metal Saw Type
Cold Saw
Cutting Blade Type
Cold Saw Blade
Current
16 A
Material Feed
Manual
Horsepower
2.5
Round Cut Capacity @ 45 Deg.
3 1/2 in

Description

Cold Saw, Power Source Corded, Series CS-315, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 317 mm, Blade Dia. - English 12 1/2 in, Blade Mounting Holes 14 in x 32 mm x 2.5 mm, Blade Speed 52 RPM, Current 16 A, Horsepower 2.5, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 3 1/2 in, Round Cut Capacity @ 45 Deg. 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.