Zoro Homepage

Cutter

  • Mfr # 1004934

  • Zoro # G504420165


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Overall Diameter
3 1/4 in
Number of Pieces
1
Overall Width
12 in
Product Type
Spiral Cutter Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004934
Zoro #
G504420165
UPC #
731325408089
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Overall Diameter
3 1/4 in
Overall Width
12 in

Details

Item
Cutter
Number of Pieces
1
Product Type
Spiral Cutter Head
Compatible Manufacturer Model Number
IJ-883P
Includes
(36) Carbide Cutting teeth
Material
Steel Carbide

Description

Cutter, Compatible Grainger Model Number IJ-883P, Compatible Manufacturer Model Number IJ-883P, Includes (36) Carbide Cutting teeth, Material Steel Carbide, Number of Pieces 1, Overall Diameter 3 1/4 in, Overall Length 12 in, Overall Width 12 in, Product Type Spiral Cutter Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.