Zoro Homepage

Disc Sander, 1HP, 110V, 20A

  • Mfr # DBG-62

  • Zoro # G7878692


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Disc Dia. (In.)
6 in
Disc Speed (RPM)
2800
Belt Size (In.)
2 x 39
Belt SFPM
4,330 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBG-62
Zoro #
G7878692
UPC #
-
Country of Origin
China

Dimensions

Disc Dia. (In.)
6 in
Belt Size (In.)
2 x 39
Disc Table Size (In.)
55/16 x 3-9/64
Disc Table Width
3 1/8 in
Disc Table Length
3 1/2 in
Belt Width
2 in
Maximum Disc Diameter
6 in
Grinding Wheel Diameter
6 in
Belt Length
39 in

Description

Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 115 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Speed 4,330 SFPM, Grinding Wheel Diameter 6 in, Grinding Wheel Speed 2,800 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle Not Applicable, Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Belt Length 39 in, Belt Width 2 in, Current 20 A, Disc Table Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.