Zoro Homepage

Downdraft Table, 220V, 8.0A/hr., 1 HP

  • Mfr # DDTM-8024

  • Zoro # G2199541


product price: $9,052.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Voltage
220V AC
HP
1
Filter Rating
250 micron
Vacuum Suction
1,790 cfm
Table Size
80" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDTM-8024
Zoro #
G2199541
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Table Size
80" x 24"
Overall Height
35 in
Overall Width
82 in
Overall Depth
37 in
Filter Length
20 in
Table Surface Width
24 in
Filter Width
16 in
Table Surface Length
80 in
Filter Thickness
1 in

Description

Downdraft Table, 1 hp, Voltage 220V AC, Filter Rating 250 micron, Vacuum Suction 1,790 cfm, Overall Height 35 in, Overall Depth 37 in, Overall Width 82 in, Application Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.