Zoro Homepage

Dust Collector, HP 3, Phase Single

  • Mfr # MDC-1800-1.0

  • Zoro # G4352068


product price: $3,255.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Max. Flow (CFM)
1,450 cfm
Operating Velocity Range (FPM)
5,288 fpm
Static Pressure Range (In.)
1.42 to 12
HP
3 hp
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDC-1800-1.0
Zoro #
G4352068
UPC #
19907085140
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
21 in
Overall Height
39 1/2 in
Main Inlet Diameter
8 in
Adaptor Inlet Diameter
4 in
Overall Length
30 1/2 in

Details

Item
Dust Collector
Max. Flow (CFM)
1,450 cfm
Operating Velocity Range (FPM)
5,288 fpm
Static Pressure Range (In.)
1.42 to 12
HP
3 hp
Phase
Single
Amps AC
15 A
dBA
85 dBA
Voltage
220V AC
Type
Single Stage Mobile
CFM at Max. S.P.
1,450 cfm
Velocity - Maximum
5,288 fpm
Sound Rating - Maximum
85 dBA
Frequency
60 Hz
Air Flow - Maximum
1,450 cfm
Number of Adaptor Inlets
3
Amperage
15.0 A
Nameplate Voltage
220V AC

Description

Dust Collector, Product Type Metal Dust Collector, Mounting Type Mobile, Nameplate Voltage 220V AC, Air Flow - Maximum 1,450 cfm, Filter Efficiency - Outer Not Applicable, Main Inlet Diameter 8 in, Number of Adaptor Inlets 3, Adaptor Inlet Diameter 4 in, Sound Rating - Maximum 85 dBA, Amperage 15.0 A, Frequency 60 Hz, HP 3 hp, Overall Height 39 1/2 in, Overall Length 30 1/2 in, Overall Width 21 in, Phase Single, Velocity - Maximum 5,288 fpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.