Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

English Wheel

  • Mfr # EW37

  • Zoro # G2222425


product price: $10,289.99
/ea
Item requires special delivery charges. A $695.00 per item surcharge will be applied.

Key Features

Capacity of Mild Steel (Gauge)
16
Application
Bodywork, Restoration
Construction
Steel
Features
Everything on this Wheel is Adjustable, Including the Caster and Camber of the Bottom Anvil
Includes
(8) Bottom Anvils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW37
Zoro #
G2222425
UPC #
19907165699
Country of Origin
United States

Dimensions

Bottom Wheel Diameter
3 in
Throat Depth
37 in
Top Wheel Diameter
10 in

Details

Item
English Wheel
Capacity of Mild Steel (Gauge)
16
Application
Bodywork, Restoration
Construction
Steel
Features
Everything on this Wheel is Adjustable, Including the Caster and Camber of the Bottom Anvil
Includes
(8) Bottom Anvils
Sheet Metal Capacity Stainless Steel
16 ga
Power Source
Manual
Number of Top Dies
1
Sheet Capacity Aluminum
8 ga
Material
Steel
Number of Bottom Dies
8
Sheet Metal Capacity Mild Steel
10 ga
Color
Yellow

Description

English Wheel, Sheet Capacity Aluminum 8 ga, Sheet Metal Capacity Mild Steel 10 ga, Sheet Metal Capacity Stainless Steel 16 ga, Throat Depth 37 in, Top Wheel Diameter 10 in, Bottom Wheel Diameter 3 in, Number of Bottom Dies 8, Number of Top Dies 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.