Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, 20-51/64 In., 220V

  • Mfr # DP-1500VS

  • Zoro # G5231725


product price: $8,809.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.

Key Features

Drive Type
Belt
Swing
20 7/8 in
Voltage
230V AC
Motor HP
2 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-1500VS
Zoro #
G5231725
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
5/8 in
Overall Depth
22 in
Overall Height
83 in
Column Dia.
4 33/64 in
Quill Dia.
2 61/64 in
Table Slot Size
5/8 in
Overall Width
25 in
Base Size
27 in x 19 in
Base Length
27 in
Maximum Spindle-to-Base Height
40 3/4 in
Table Length
22 in
Column Diameter
4 1/2 in
Base Width
19 in
Maximum Spindle-to-Table Height
22 3/4 in
Table Width
18 1/2 in
Maximum Overall Height
83 in
Quill Diameter
2 61/64 in

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
20 7/8 in
Voltage
230V AC
Motor HP
2 hp
Number of Speeds
Variable
Capacity Steel
1 1/2 in
Spindle Speed
85 to 2000 rpm
Hz
60
Spindle to Table
22 3/4 in
Phase
Single-Phase
Amps AC
14
Table Work Surface
22 in x 18-1/2 in
Corded/Banded
Corded
Spindle Travel
5 29/32 in
Spindle Taper
4MT
Corded/Cordless
Corded
Capacity Cast Iron
1 3/4 in
Max. Spindle To Base
40 3/4 in
Includes
Halogen Light
Power Down Feed Included
Yes
Tool Weight
990 lb
Number of Spindle Speeds
Variable
Primary Material Application
Metal
Coolant System
Yes
Table Slot
Yes
Power Source
Corded
Chuck Capacity
3/4 in
Speed Range
85 to 540 RPM / 540 to 4,000 RPM
Guard Included
Yes
Maximum Spindle Speed
2,000 RPM
Number of Pieces
2
Radial Arm
No
Tapping Capacity in Steel
15/16 in
Horsepower
2 hp
Reversible
Yes
Drilling Capacity in Steel
1 1/2 in
Current
14 A
Chuck Style
Machine Taper
Table Shape
Rectangular
Drill Press Type
Floor Stand
Tapping Compatible
Yes
Spindle-to-Column Distance
10 7/16 in
Speed Control
Variable
Minimum Spindle Speed
85 RPM
Speed Adjustment
AC Inverter
Drilling Capacity in Cast Iron
1 1/2 in
Drill Press Application
Boring, Countersinking, Drilling, Milling, Reaming, Tapping

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Milling, Reaming, Tapping, Speed Control Variable, Speed Adjustment AC Inverter, Swing 20 7/8 in, Spindle-to-Column Distance 10 7/16 in, Horsepower 2 hp, Voltage 220V AC, Spindle Taper 4MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Machine Taper, Guard Included Yes, Coolant System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.