Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, 220V, Belt Drive

  • Mfr # DP-1000VS

  • Zoro # G1998381


product price: $5,603.09
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Drive Type
Belt
Swing
16 in
Voltage
230V AC
Motor HP
2 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-1000VS
Zoro #
G1998381
UPC #
-
Country of Origin
United States

Dimensions

Chuck Size
5/8 in
Quill Dia.
2 7/16 in
Overall Width
24 in
Overall Depth
32 in
Column Dia.
3 5/8 in
Base Size
27 in x 19 in
Overall Height
79 in
Table Slot Size
5/8 in
Maximum Overall Height
79 in
Maximum Spindle-to-Table Height
23 13/16 in
Table Width
14 1/4 in
Base Width
19 in
Quill Diameter
2 7/16 in
Maximum Spindle-to-Base Height
45 5/16 in
Base Length
27 in
Column Diameter
3 5/8 in
Table Length
18 1/8 in

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
16 in
Voltage
230V AC
Motor HP
2 hp
Number of Speeds
Variable
Capacity Steel
1 in
Spindle Taper
3MT
Includes
Halogen Light, Safety Shield
Spindle Travel
5 5/16 in
Table Work Surface
18 in x 14 in
Corded/Cordless
Corded
Spindle to Table
23 13/16 in
Capacity Cast Iron
1 1/4 in
Corded/Banded
Corded
Max. Spindle To Base
45 5/16 in
Phase
Single-Phase
Hz
60
Power Down Feed Included
No
Tool Weight
600 lb
Tapping Capacity in Steel
5/8 in
Drilling Capacity in Steel
1 in
Minimum Spindle Speed
150 RPM
Current
7 A
Speed Range
150 to 3,000 RPM
Chuck Style
Machine Taper
Reversible
Yes
Drill Press Application
Boring, Countersinking, Drilling, Milling, Reaming, Tapping
Guard Included
Yes
Primary Material Application
Metal
Table Shape
Rectangular
Spindle-to-Column Distance
10 7/16 in
Drilling Capacity in Cast Iron
1 1/4 in
Number of Pieces
3
Power Source
Corded
Speed Control
Variable
Number of Spindle Speeds
Variable
Drill Press Type
Floor Stand
Tapping Compatible
Yes
Coolant System
Yes
Speed Adjustment
AC Inverter
Radial Arm
No
Maximum Spindle Speed
3,000 RPM
Horsepower
2 hp
Table Slot
Yes

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Milling, Reaming, Tapping, Speed Control Variable, Speed Adjustment AC Inverter, Swing 16 in, Spindle-to-Column Distance 10 7/16 in, Horsepower 2 hp, Voltage 220V AC, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Machine Taper, Guard Included Yes, Coolant System Yes, Quill Diameter 2 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.