Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, 220V, Belt Drive

  • Mfr # DP-1250VS-HS

  • Zoro # G1998339


product price: $8,373.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Drive Type
Belt
Swing
20 7/8 in
Voltage
230V AC
Motor HP
2 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-1250VS-HS
Zoro #
G1998339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
5/8 in
Table Slot Size
5/8 in
Overall Depth
40 in
Column Dia.
4 1/2 in
Overall Width
25 in
Quill Dia.
2 61/64 in
Base Size
27 in x 19 in
Overall Height
83 in
Maximum Overall Height
83 in
Maximum Spindle-to-Table Height
36 13/32 in
Base Length
27 in
Column Diameter
4 1/2 in
Quill Diameter
2 61/64 in
Base Width
19 in
Maximum Spindle-to-Base Height
48 13/16 in

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
20 7/8 in
Voltage
230V AC
Motor HP
2 hp
Number of Speeds
Variable
Capacity Steel
1 1/2 in
Spindle Travel
5 29/32 in
Corded/Cordless
Corded
Includes
Auto-Reversing Tapping Feature
Phase
Single-Phase
Hz
60
Corded/Banded
Corded
Spindle to Table
36 13/32 in
Table Work Surface
22 in x 18-1/2 in
Capacity Cast Iron
1 3/4 in
Spindle Taper
4MT
Max. Spindle To Base
40 3/4 in
Power Down Feed Included
No
Tool Weight
865 lb
Minimum Spindle Speed
85 RPM
Power Source
Corded
Coolant System
Yes
Drill Press Application
Boring, Countersinking, Drilling, Milling, Reaming, Tapping
Table Slot
Yes
Speed Range
85 to 540 RPM / 540 to 4,000 RPM
Horsepower
2 hp
Drill Press Type
Floor Stand
Current
7 A
Number of Pieces
2
Maximum Spindle Speed
4,000 RPM
Spindle-to-Column Distance
10 7/16 in
Tapping Capacity in Steel
3/4 in
Radial Arm
No
Speed Adjustment
AC Inverter
Table Shape
Rectangular
Number of Spindle Speeds
Variable
Chuck Style
Machine Taper
Tapping Compatible
Yes
Drilling Capacity in Steel
1 1/2 in
Speed Control
Variable
Guard Included
Yes
Primary Material Application
Metal
Drilling Capacity in Cast Iron
1 3/4 in
Reversible
Yes

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Milling, Reaming, Tapping, Speed Control Variable, Speed Adjustment AC Inverter, Swing 20 7/8 in, Spindle-to-Column Distance 10 7/16 in, Horsepower 2 hp, Voltage 220V AC, Spindle Taper 4MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Machine Taper, Guard Included Yes, Coolant System Yes, Quill Diameter 2 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.