Zoro Homepage

Floor Drill Press, 220V, Belt Drive

  • Mfr # DP-1250VS

  • Zoro # G1998363


product price: $7,161.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Drive Type
Belt
Swing
20 7/8 in
Voltage
230V AC
Motor HP
2 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-1250VS
Zoro #
G1998363
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
5/8 in
Overall Height
83 in
Overall Depth
40 in
Column Dia.
4 1/2 in
Table Slot Size
5/8 in
Quill Dia.
2 61/64 in
Base Size
27 in x 19 in
Overall Width
83 in
Column Diameter
4 1/2 in
Table Width
18 1/2 in
Base Length
27 in
Maximum Spindle-to-Table Height
36 13/32 in
Maximum Overall Height
83 in
Quill Diameter
2 61/64 in
Table Length
22 in
Maximum Spindle-to-Base Height
48 13/16 in
Base Width
19 in

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Milling, Reaming, Tapping, Speed Control Variable, Speed Adjustment AC Inverter, Swing 20 7/8 in, Spindle-to-Column Distance 10 7/16 in, Horsepower 2 hp, Voltage 220V AC, Spindle Taper 4MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Machine Taper, Guard Included Yes, Coolant System Yes, Quill Diameter 2 61/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.