Zoro Homepage

Floor Drill Press, 220V, Geared Head Drive

  • Mfr # DP-1500G

  • Zoro # G1998302


product price: $8,068.99
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.

Key Features

Drive Type
Geared Head
Swing
26 in
Voltage
230V AC
Motor HP
3 1/2 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-1500G
Zoro #
G1998302
UPC #
-
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Height
37 in
Quill Dia.
2 5/8 in
Overall Width
23 in
Base Size
20 in x 28 in
Column Dia.
5 1/4 in
Overall Depth
84 in
Table Slot Size
5/8 in
Table Width
16 in
Column Diameter
5 1/4 in
Maximum Overall Height
37 in
Base Length
19 1/2 in
Table Length
20 in
Base Width
28 in
Quill Diameter
2 5/8 in
Maximum Spindle-to-Table Height
33 1/2 in
Maximum Spindle-to-Base Height
40 3/4 in

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Milling, Reaming, Tapping, Speed Control Variable, Speed Adjustment Gear Head, Swing 26 in, Horsepower 3 1/2 hp, Voltage 220V AC, Spindle Taper 4MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Machine Taper, Guard Included Yes, Coolant System Yes, Quill Diameter 2 5/8 in, Drilling Capacity in Steel 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.