Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Shear, 52In

  • Mfr # SF-5216

  • Zoro # G3476420


product price: $6,617.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Application
Shearing Sheet Metal
Length of Blade (In.)
52 in
Gauge Type
Mild Steel
Back Gauge Range (In.)
24 in
Length of Cut (In.)
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-5216
Zoro #
G3476420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length of Blade (In.)
52 in
Length of Cut (In.)
52 in
Back Gauge Length
24 in
Adjustable Depth Stop
Yes
Front Gauge Length
24 in
Shearing Length
52 in

Details

Application
Shearing Sheet Metal
Gauge Type
Mild Steel
Back Gauge Range (In.)
24 in
Item
Machining Shear
Features
4 Sided High Chromium Blades, Easy to Operate, Front Gauge and Backgauge
For Use With
Finger Guard
Sheet Metal Capacity Stainless Steel
20 ga
Maximum Cutting Capacity of Flat Mild Steel
52 in
Sheet Metal Capacity Mild Steel
16 ga
Actuation
Foot Pedal
Power Source
Manual
Sheet Capacity Aluminum
12 ga

Description

Machining Shear, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 24 in, Front Gauge Length 24 in, Adjustable Depth Stop Yes, Actuation Foot Pedal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.