Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foot Shear, 52In

  • Mfr # SF-5216E

  • Zoro # G3476411


product price: $5,112.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Application
Shearing Sheet Metal
Length of Blade (In.)
52 in
Length of Cut (In.)
52 in
Gauge Type
Mild Steel
Back Gauge Range (In.)
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-5216E
Zoro #
G3476411
UPC #
-
Country of Origin
China

Dimensions

Length of Blade (In.)
52 in
Length of Cut (In.)
52 in
Back Gauge Length
33 in
Shearing Length
52 in
Front Gauge Length
20 in
Adjustable Depth Stop
Yes

Details

Application
Shearing Sheet Metal
Gauge Type
Mild Steel
Back Gauge Range (In.)
33 in
Item
Machining Shear
Features
4 Sided High Chromium Blades, Front Gauge and Backgauge
For Use With
Blade
Sheet Metal Capacity Mild Steel
16 ga
Sheet Metal Capacity Stainless Steel
20 ga
Power Source
Manual
Sheet Capacity Aluminum
12 ga
Actuation
Foot Pedal
Maximum Cutting Capacity of Flat Mild Steel
52 in

Description

Machining Shear, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Cutting Capacity of Flat Mild Steel 52 in, Back Gauge Length 33 in, Front Gauge Length 20 in, Adjustable Depth Stop Yes, Actuation Foot Pedal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.