Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume Extractor, 10 ft L Arm, 6 in Dia

  • Mfr # 1017591

  • Zoro # G604104637


product price: $8,933.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage
110V AC
Standards
CSA Certified
Features
Portable, Tool-Less Filter Maintenance
Filter Efficiency
95 %
Filter Type
HEPA Filter, Spark Arrestor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1017591
Zoro #
G604104637
UPC #
731325468861
Country of Origin
Taiwan, Province of China

Dimensions

Extraction Arm Diameter
6 in
Extraction Arm Length (Maximum)
10 ft

Details

Item
Fume Extractor
Input Voltage
110V AC
Standards
CSA Certified
Features
Portable, Tool-Less Filter Maintenance
Filter Efficiency
95 %
Filter Type
HEPA Filter, Spark Arrestor
Sound Level
75 dB
Filter MERV Rating
14
Includes Extraction Arm
Yes
Power Consumption
1 kW
Filter Area
10 sq ft
Process
Heavy Duty Welding Fume
Minimum Air Flow
850 cfm
Portability
Portable Without Casters
Motor Horsepower (Maximum)
1 1/2 hp
Maximum Air Flow
850 cfm
Housing Material
Steel

Description

Fume Extractor, Maximum Air Flow 850 cfm, Minimum Air Flow 850 cfm, Extraction Arm Diameter 6 in, Extraction Arm Length (Maximum) 10 ft, Filter Efficiency 95 Percent, Power Consumption 1 kW, Sound Level 75 dB, Filter Area 10 sq ft, Filter MERV Rating 14, Filter Type HEPA Filter, Spark Arrestor, Input Voltage 110V AC, Motor Horsepower (Maximum) 1 1/2 hp, Features Portable, Tool-Less Filter Maintenance, Housing Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.