Zoro Homepage

Grinder, 15.0 A22.32 in

  • Mfr # BG-248S

  • Zoro # G008377828


product price: $1,782.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
115V
Tool Weight
115 lb
Features
Standards
ANSI; OSHA
Table Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-248S
Zoro #
G008377828
UPC #
731325513387
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
20 5/8 in
Belt Table Width
17 in
Tool Width
19 in
Cord Length
6 ft
Belt Table Length
13 1/2 in
Belt Width
2 in
Dust Collection Port Size
2 in
Tool Height
22 3/8 in
Belt Length
48 in

Description

Grinder, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 115 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Width 2 in, Belt Length 48 in, Belt Speed 6,000 SFPM, Speed Settings Fixed, Belt Table Width 17 in, Belt Table Length 13 1/2 in, Number of Speeds 1, Dust Collection Port Size 2 in, Cabinet Material Aluminum, Cord Length 6 ft, Current 15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.