Baileigh Industrial Hydraulic Box and Pan Brake, 3 HP, 3 Phase, 220V, BB-9612H
- Mfr # 1021004
- Zoro # G908624510
product price:Â
$
54,403.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1021004
- Zoro #
- G908624510
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Supported by a fully-welded steel frame, the bb-9612h hydraulic box and pan brake can bend 12 gauge mild steel or lighter across its full 8-foot 96in width. 135 maximum bend angle. comes standard with 22 fingers 6 fingers of 3in, 4 of 4in, 10 of 5in, and 2 of 6in that you can adjust to make different sizes of boxes and pans. powerful industrial-grade hydraulics lift the leaf and lift or clamp the beam. you can run this hydraulic sheet metal brake in manual or semi-automatic mode via toggle or foot pedal controls. adjustable bend auto-stop, for easy and exact repeatability, makes this a very production-oriented hydraulic sheet metal brake. apron angle bar detaches to let you get closer between bends. electro-welded beam and leaf, stabilized with truss rods, minimizes deflection when you're bending at full capacity and keeps bends crisp and accurate. covered by a 1-year parts warranty. we typically keep replacement parts in stock for fast deliveries. includes lifetime technical support by phone. Call up our knowledgeable team of reps whenever you need project advice or help related to this sheet metal finger brake.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.