Baileigh Industrial 3 in 1 Combination Shear Brake and Roll, 30in Bed Width, 20 Gauge
- Mfr # 1006958
- Zoro # G508624507
product price:Â
$
3,436.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1006958
- Zoro #
- G508624507
- UPC #
- -
- Country of Origin
- China
Description
Slip roll on top. Press brake in the middle. Shear on the bottom. This 3-in-1 combo machine saves space. The baileigh sbr-3020 brake shear roller combo is a great choice for small shops with low production runs and one-off projects. 30in working width for manual shear, press brake, and roll. maximum capacity of 20 gauge mild steel and 16 gauge aluminum for all functions. slip roll portion has 3 wire grooves. forms rolls down to 1.54in in diameter. vertical press brake portion bends up to 90, so you can make perfect corners. adjust the camber of the tooling to keep pressure in the middle for a consistent bend across the full width. press brake portion includes a v die set with corresponding punch die on top to make a 90 bend. movable fingers on the top beam, ranging from 1in to 10-in, can make many box sizes. on the shear portion, a spring-loaded hold-down helps reduce burr on the cut and prevent waste. hardened and reversible blades stay sharp for longer. turn the handles 360 to get one full cycle from the slip roll, press brake, or shear. large handles with grips on both sides allow 2 operators to combine their force and make the machine easier to use. manual back gauge lets you make repeatable parts without difficulty. thick steel construction, weighing 340 lbs., gives the machine structural strength and maintains accuracy. baileigh sbr-3020 brake shear roller combo comes with a 1-year parts warranty. we offer lifetime technical support by phone. Call our team of experienced reps whenever you need help. recommended for : hobbyists, maintenance, and r&d shops. Looking for a wider shear brake roll? this machine is also available in a 40in-wide version and a 52in-wide model. Not sure which combination machine is right for you? call us at 1-920-684-4990 and talk to a baileigh expert.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.