This item is Discontinued.

Baileigh Industrial Holdings Baileigh Industrial Manually Operated 3 Ton Ratcheting Arbor Press, 11in Max Ram to Table 1000260

This item is Discontinued.

Baileigh Industrial Holdings

Baileigh Industrial Manually Operated 3 Ton Ratcheting Arbor Press, 11in Max Ram to Table (Discontinued)

Mfr # 1000260
Zoro # G308581390
Country of Origin China
Category Arbor Presses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000260
Zoro #
G308581390
UPC #
-
Country of Origin
China

Description

Our ap-3r arbor press harnesses a whopping 3 tons of force. A great value, this sheet metal-forming arbor press will offer decades of profitable duty at full capacity. 3 ton arbor press has a 5in throat opening and can handle material up to 11in high. solid, case-hardened square 1.5in ram executes precise presses every time. ratchet leverage gives the operator fine control over pressure. rapid-transfer flywheel allows you to lift or lower the ram quickly and fluidly. flywheel also allows for small, delicate motions, so that you can set up the item to be pressed before lowering the ram. slideaway allows for adjustment of tension and gap. machined 4-position die plate, perpendicular to the ram, lets you precisely secure the workpiece. bottom die plate includes the proper openings for most broaches to push through. rigid cast iron frame avoids flex and maintains accuracy. you can easily mount the press to a bench or pedestal. we typically keep this industrial arbor pressin stock for fast shipments.. 3 ton arbor press comes with a 1-year warranty, backed by baileigh. our knowledgeable representatives will provide unlimited technical support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.