Hole Saw Tube/Pipe Notcher, 1 to 2 1/2 In

  • Mfr # BA9-METN250

  • Zoro # G7584717


product price:  $928.99
/ea
Free Shipping & Returns

Key Features

Application
Notching
Function
Hole Saw Tube and Pipe Notcher, 1 to 2-1/2 in Capacity
Includes
Cap
Overall Height
14 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BA9-METN250
Zoro #
G7584717
UPC #
19907418405
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
11 in
Maximum Pipe Wall Thickness
Solid
Maximum Notch Diameter
2 1/2 in
Minimum Compatible Pipe Size
1/2 in
For Pipe Size Range
1/2 in to 2 in
Maximum Compatible Pipe Size
2 1/2 in

Details

Item
Tube Notcher
Application
Notching
Function
Hole Saw Tube and Pipe Notcher, 1 to 2-1/2 in Capacity
Includes
Cap
Features
All Slots Include Caps to Last Longer, Both Ends of the Shaft are Completely Replaceable, Fully-Adjustable Axis Accommodates Almost Any Notch Combination, Heavy-Duty, Large Engraved Degree Dial
Ram Type
Manual
Mounting
Vise
Includes Stand
No
Body Color
Black
Body Material
Steel

Description

Tube Notcher, Maximum Notch Diameter 2 1/2 in, Maximum Pipe Wall Thickness Solid, Maximum Compatible Pipe Size 2 1/2 in, Minimum Compatible Pipe Size 1/2 in, Includes Stand No, Mounting Vise

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.