Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Band Saw, Continuous Speed

  • Mfr # BS-127P-1.0

  • Zoro # G4350564


product price: $1,048.50
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC
Max. Blade Length
56 1/2 in
Power Source
Corded
Plug Type
Three-Prong
Number of Speed Settings
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-127P-1.0
Zoro #
G4350564
UPC #
19907680505
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
56 1/2 in
Blade Thickness
0.025 in
Max. Blade Width
1/2 in
Cord Length
120 in
Cutting Height - Vertical
5 in

Details

Item
Band Saw
Voltage
110V AC
Power Source
Corded
Plug Type
Three-Prong
Number of Speed Settings
Continuous
Material Application
Steel
Round Cutting Capacity - Horizontal
5 in
Phase
1
SFPM Range
75 to 246 SFPM
Band Saw Operation
Manual
Horsepower
0.5
Miter Angle Range
0 Degrees to 60 Degrees
Rectangular Cutting Capacity - Horizontal
5 5/16 in x 5 in
Current
10.0 A
Variable Speed
Yes

Description

Band Saw, Band Saw Operation Manual, Voltage 110V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 5 5/16 in x 5 in, Round Cutting Capacity - Horizontal 5 in, SFPM Range 75 to 246 SFPM, Miter Angle Range 0 Degrees to 60 Degrees , Number of Speed Settings Continuous, Material Application Steel, Cutting Height - Vertical 5 in, Max. Blade Width 1/2 in, Plug Type Three-Prong, Power Source Corded, Blade Thickness 0.025 in, Cord Length 120 in, Max. Blade Length 56 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.