Zoro Homepage

Horizontal Band Saw, HP 1-1/2,110 V

  • Mfr # BS-210M

  • Zoro # G2222468


product price: $4,148.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
8" x 8"
Cutting Capacity Round
7"
Cutting Capacity Square
7 in
Voltage
110V AC
HP
1.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-210M
Zoro #
G2222468
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
83 in
Blade Thickness
0.035 in
Max. Blade Width
3/4 in
Blade Length
83 in

Details

Item
Band Saw
Cutting Capacity Rectangle
8" x 8"
Cutting Capacity Round
7"
Cutting Capacity Square
7 in
Voltage
110V AC
HP
1.5 hp
Speeds
66 to 280 fpm
Miter Capacity
60 Degrees
Cutting Angle
60 Degrees
Corded/Cordless
Corded
Hz
60 Hz
Phase
1
Includes
Blade
Corded/Banded
Corded
RPM
1640
Miter Angle Range
0 Degrees Left to 60 Degrees Right
Round Cutting Capacity - Horizontal
7 in
Rectangular Cutting Capacity - Horizontal
8 1/4 in x 6 11/16 in
Band Saw Operation
Manual
SFPM Range
66 to 280 SFPM
Material Application
Metal
Band Saw Type
Horizontal
Number of Speed Settings
Continuous
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Manual, Voltage 110V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 1/4 in x 6 11/16 in, Round Cutting Capacity - Horizontal 7 in, SFPM Range 66 to 280 SFPM, Miter Angle Range 0 Degrees Left to 60 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Blade Length 83 in, Max. Blade Width 3/4 in, Cutting Capacity Square 7 in, Power Source Corded, Blade Thickness 0.035 in, Hz 60 Hz, HP 1.5 hp, Includes Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.